Zoro Homepage

Steel Mobile Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray

  • Mfr # QPRDM-601YL

  • Zoro # G9837545


product price: $1,782.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
60 in
Overall Depth
24 in
Number of Shelves
16
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRDM-601YL
Zoro #
G9837545
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
24 in
Bin Width
5 9/16 in
Bin Depth
11 5/8 in
Shelf Width
36 in
Height
4 5/8 in
Depth
24 in
Bin Height
4 5/8 in
Shelf Depth
24"
Bin HxWxD
(96) 4 5/8 in x 5 9/16 in x 11 5/8 in

Details

Number of Shelves
16
Color
Gray
Material
Steel
Item
Mobile Pick Rack
Load Capacity
800 lb
Includes
(96) Mfr. No. QED601YL 5-9/16 inW x 4-5/8 inH x 11-5/8 inD Bins
Finish
Painted
Bin Color
Yellow
Frame Material
Steel
Shelf Material
Steel
Mobility
Mobile
Number of Bins
96
Frame Color
Gray
Bin Style
Drawer
Bin Material
Polystyrene
Shelf Capacity
50 lb
Number of Usable Sides
2
Shelf Finish
Painted
Item - Bin Shelving
Mobile Pick Rack
Load Capacity per Shelf
50 lb
Whole Unit Load Capacity
800 lb
Number of Sides
2
Frame Finish
Painted
No. of Shelves
16
Bin Front Type
Closed
Total Number of Bins
96

Description

Mobile, Double Side Pick Rack, Number of Shelves 16, Color Yellow, Includes QED601 (96)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.