Zoro Homepage

Plastic Bin Divider, Clear, 14 in L, 6 in H, 6 PK

  • Mfr # DUS240/250CL

  • Zoro # G413302040


product price: $26.69
/pk 6, $4.45/ea

Key Features

Overall Length
14 in
Overall Height
6 in
Material
Plastic
Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS240/250CL
Zoro #
G413302040
UPC #
651588073308
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Height
6 in
For Bin Width
8 1/4 in, 16 1/2 in

Details

Material
Plastic
Color
Clear
Item
Bin Divider
Electrostatic Discharge
Not Electrostatic Discharge Conductive
For Container Type
Hanging and Stacking Bin
Compatible Manufacturer Model Number
QUS240, QUS250
Number of Dividers
6

Description

Bin Divider, For Bin Width 8 1/4 in, 16 1/2 in, Color Clear, Number of Dividers 6, Compatible Manufacturer Model Number QUS240, QUS250, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 6 in, Overall Length 14 in, For Container Type Hanging and Stacking Bin, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.