
Plastic Bin Divider, Clear, 4 in L, 2 in H, 6 PK
Mfr # DUS210CL
Zoro # G713302016
product price: $10.89
/pk 6, $1.82/eaKey Features
Material
Plastic
Color
Clear
For Bin Width
4 1/8 in, 11 in
Electrostatic Discharge
Not Electrostatic Discharge Conductive
For Container Type
Hanging and Stacking Bin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS210CL
Zoro #
G713302016
UPC #
651588073148
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Height
2 in
For Bin Width
4 1/8 in, 11 in
Details
Material
Plastic
Color
Clear
Item
Bin Divider
Electrostatic Discharge
Not Electrostatic Discharge Conductive
For Container Type
Hanging and Stacking Bin
Divider Direction
Front to Back
Number of Dividers
6
Compatible Manufacturer Model Number
QUS210
Description
Bin Divider, For Bin Width 4 1/8 in, 11 in, Color Clear, Number of Dividers 6, Compatible Manufacturer Model Number QUS210, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 2 in, Overall Length 4 in, For Container Type Hanging and Stacking Bin, Divider Direction Front to Back, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.