
Plastic Bin Divider, Clear, 6 in L, 2 in H, 6 PK
Mfr # DUS220CL
Zoro # G013302037
product price: $11.49
/pk 6, $1.92/eaKey Features
Material
Plastic
Color
Clear
Divider Direction
Front to Back
For Container Type
Hanging and Stacking Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS220CL
Zoro #
G013302037
UPC #
651588073162
Country of Origin
United States
Dimensions
Overall Length
6 in
Overall Height
2 in
For Bin Width
4 1/8 in, 11 in
Details
Material
Plastic
Color
Clear
Item
Bin Divider
Divider Direction
Front to Back
For Container Type
Hanging and Stacking Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Compatible Manufacturer Model Number
QUS220
Number of Dividers
6
Description
Bin Divider, For Bin Width 4 1/8 in, 11 in, Color Clear, Number of Dividers 6, Compatible Manufacturer Model Number QUS220, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 2 in, Overall Length 6 in, For Container Type Hanging and Stacking Bin, Divider Direction Front to Back, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.