Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bin, Plastic, Clear, 3 in H, 4 1/8 in W, 5 3/8 in L

  • Mfr # QUS210CC

  • Zoro # G213302134


product price: $2.59
/ea

Key Features

Color
Clear
Material
Plastic
Stackable
Stacking Capable
Overall Length
5 3/8 in
Overall Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS210CC
Zoro #
G213302134
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Length
4 3/4 in
Inside Width
3 1/2 in

Details

Color
Clear
Material
Plastic
Stackable
Stacking Capable
Item
Plastic Bin
Nestable
Not Nesting Capable
Stacking Capacity
15 lb
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Hangable
Hanging Capabilites
Edge/Corner Grips
Edge/Corner Grips Included
Weight Capacity
15 lb
Mobility
Stationary
Autoclaveable
Autoclavable Material
Resistant To
Extreme Cold
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Includes Dividers
Dividers Included
Number of Long Divider Slots
1
Maximum Operating Temperature
250 Degrees F
Standards
FDA Approved
Number of Short Divider Slots
0
Ventilated
Not Ventilated

Description

Ultra Plastic Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.