Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bin, Plastic, Clear, 3 in H, 4 1/8 in W, 7 3/8 in L

  • Mfr # QUS220CC

  • Zoro # G713302139


product price: $3.79
/ea

Key Features

Color
Clear
Material
Plastic
Stackable
Stacking Capable
Overall Length
7 3/8 in
Overall Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS220CC
Zoro #
G713302139
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Length
6 3/4 in
Inside Width
3 1/2 in

Details

Color
Clear
Material
Plastic
Stackable
Stacking Capable
Item
Plastic Bin
Nestable
Not Nesting Capable
FDA Compliant
Not FDA Compliant
Stacking Capacity
15 lb
Edge/Corner Grips
Edge/Corner Grips Included
Mobility
Stationary
Weight Capacity
15 lb
Hangable
Hanging Capabilites
Number of Divider Slots
1
Ventilated
Not Ventilated
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Resistant To
Extreme Cold
NSF Certified
Not NSF Certified
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Included
Number of Long Divider Slots
1
Maximum Operating Temperature
250 Degrees F
Standards
FDA Approved

Description

Ultra Plastic Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.