Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bin, Plastic, Clear, 5 in H, 5 1/2 in W, 10 7/8 in L

  • Mfr # QUS230CC

  • Zoro # G113302128


product price: $8.27
/ea

Key Features

Color
Clear
Material
Plastic
Stackable
Stacking Capable
Overall Length
10 7/8 in
Overall Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS230CC
Zoro #
G113302128
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 7/8 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Length
10 1/4 in
Inside Width
4 3/8 in

Details

Color
Clear
Material
Plastic
Stackable
Stacking Capable
Item
Plastic Bin
Nestable
Not Nesting Capable
Edge/Corner Grips
Edge/Corner Grips Included
Mobility
Stationary
Hangable
Hanging Capabilites
Stacking Capacity
35 lb
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
35 lb
Ventilated
Not Ventilated
Includes Dividers
Dividers Included
NSF Certified
Not NSF Certified
Resistant To
Extreme Cold
Autoclaveable
Autoclavable Material
Number of Long Divider Slots
1
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
0
Standards
FDA Approved
Includes Label Holder
Label Holder Included

Description

Ultra Plastic Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.