Zoro Homepage

Plastic Black, 10 in H, 6 PK

  • Mfr # DUS260

  • Zoro # G508646486


product price: $57.95
/pk 6, $9.66/ea

Key Features

Material
Plastic
Color
Black
Overall Depth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS260
Zoro #
G508646486
UPC #
651588010716
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Depth
18

Details

Material
Plastic
Color
Black

Description

18D x 10H. Organizes parts, maximizes space and snaps into place in slot molded into stacking bins.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.