Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLASTIC CART 2 SHELF

  • Mfr # PFTC4026-33-2

  • Zoro # G316553358


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
550 lb
Number of Shelves
2
Overall Width
26 in
Overall Height
32.5 in
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFTC4026-33-2
Zoro #
G316553358
UPC #
651588135952
Country of Origin
China

Dimensions

Overall Width
26 in
Overall Height
32.5 in
Overall Length
40 in

Details

Load Capacity
550 lb
Item
Cart Utility Transport Plastic
Number of Shelves
2
Material
Polymer
Color
Gray

Description

Utility Cart, 2 shelves, 40''W x 26''D x 32-1/2''H, flat top, 550 lb. capacity, push handle, 4 5'' casters: 2 rigid and 2 swivel, polymer, gray, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.