Plastic Divider, Black, 10 1/4 in L, 4 3/4 in H, 6 PK
Mfr # DUS230CO
Zoro # G3969007
product price: $25.89
/pk 6, $4.32/eaKey Features
Overall Length
10 1/4 in
Overall Height
4 3/4 in
Overall Width
4 1/4 in
Thickness
1/8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS230CO
Zoro #
G3969007
UPC #
094716321573
Country of Origin
United States
Dimensions
Overall Length
10 1/4 in
Overall Height
4 3/4 in
Overall Width
4 1/4 in
Thickness
1/8 in
For Bin Width
5 1/2 in
Material Thickness
1/8 in
Outside Height
1/4 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. QUS230, Grainger No. 4RR37
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin
Product Type
Divider
For Container Type
ESD Hanging & Stacking Bin
Electrostatic Discharge
Yes
Number of Dividers
6
Compatible Manufacturer Model Number
QUS230
Description
Bin Divider, For Bin Width 5 1/2 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QUS230, Electrostatic Discharge Electrostatic Discharge Conductive, Material Plastic, Overall Height 4 3/4 in, Overall Length 10 1/4 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 4RR37, Divider Direction Front to Back, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider, Surface Resistivity Less than 1.00 x 10� ohm/sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.