Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Divider, Black, 10 1/4 in L, 4 3/4 in H, 6 PK

  • Mfr # DUS250CO

  • Zoro # G4775915


product price: $49.95
/pk 6, $8.33/ea

Key Features

Overall Length
10 1/4 in
Overall Width
6 1/2 in
Material
Plastic
Color
Black
ESD Conductive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS250CO
Zoro #
G4775915
UPC #
651588139677
Country of Origin
United States

Dimensions

Overall Length
10 1/4 in
Overall Height
4 3/4 in
Overall Width
6 1/2 in
For Bin Width
16 1/2 in
Outside Height
1/4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr Model No. QUS250CO, Grainger No. 4RR40
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back
For Container Type
ESD Hanging & Stacking Bin
Product Type
Divider
Electrostatic Discharge
Yes
Number of Dividers
6
Compatible Manufacturer Model Number
QUS250

Description

Bin Divider, For Bin Width 16 1/2 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QUS250, Electrostatic Discharge Electrostatic Discharge Conductive, Material Plastic, Overall Height 4 3/4 in, Overall Length 10 1/4 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 4RR40, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider, Surface Resistivity Less than 1.00 x 10� ohm/sq, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.