Plastic Divider, Black, 10 1/4 in L, 4 in H, 50 PK
Mfr # DSB109/110/116CO
Zoro # G4776861
product price: $139.99
/pk 50, $2.80/ea
Free Shipping & Returns
Key Features
Overall Length
10 1/4 in
Overall Height
4 in
Overall Width
3 1/2 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSB109/110/116CO
Zoro #
G4776861
UPC #
651588009116
Country of Origin
United States
Dimensions
Overall Length
10 1/4 in
Overall Height
4 in
Overall Width
3 1/2 in
For Bin Width
11 1/8 in
Outside Height
1/2 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. Model No. QSB109CO, QSB110CO, QSB116CO, Grainger No. 1NTX4
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Side to Side
Product Type
Divider
Electrostatic Discharge
Yes
For Container Type
ESD Hanging & Stacking Bin
Number of Dividers
50
Compatible Manufacturer Model Number
QSB109, QSB110, QSB116
Description
Bin Divider, For Bin Width 11 1/8 in, Color Black, Number of Dividers 50, Compatible Manufacturer Model Number QSB109, QSB110, QSB116, Electrostatic Discharge Electrostatic Discharge Conductive, Material Plastic, Overall Height 4 in, Overall Length 10 1/4 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 1NTX4, Divider Direction Side to Side, Overall Width Not Applicable, Product Type Divider, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.