Plastic Divider, Black, 10 7/8 in L, 8 1/4 in H, 6 PK
Mfr # DL91035CO
Zoro # G4000035
product price: $10.99
/pk 6, $1.83/eaKey Features
Overall Length
10 7/8 in
Overall Height
8 1/4 in
Thickness
1/4 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL91035CO
Zoro #
G4000035
UPC #
077344558351
Country of Origin
United States
Dimensions
Overall Length
10 7/8 in
Overall Height
8 1/4 in
Thickness
1/4 in
For Bin Width
6 5/8 in
Material Thickness
1/4 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DG91035CO, Grainger No. 2TB27
Divider Direction
Front to Back
Product Type
Divider
Electrostatic Discharge
Yes
For Container Type
Compartmented Box
Number of Dividers
6
Compatible Manufacturer Model Number
DG91035CO
Description
Divider, Color Black, Compatible Manufacturer Model Number DG91035CO, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 6 5/8 in, Material Plastic, Number of Dividers 6, Overall Height 3 in, Overall Length 9 in, Overall Width Not Applicable, Surface Resistivity Less than 1.00 x 10¿ ohm/sq, Compatible Grainger Part Number 2TB27, Divider Direction Long Side, For Container Type Compartmented Box, Material Thickness 1/4 in, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.