Plastic Divider, Black, 10 in L, 4 1/4 in H, 6 PK
Mfr # DUS235CO
Zoro # G4070762
product price: $23.55
/pk 6, $3.93/eaKey Features
Overall Length
10 in
Overall Height
4 1/4 in
Overall Width
4 1/4 in
Thickness
1/4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS235CO
Zoro #
G4070762
UPC #
651588139653
Country of Origin
United States
Dimensions
Overall Length
10 in
Overall Height
4 1/4 in
Overall Width
4 1/4 in
Thickness
1/4 in
For Bin Width
11 in
Material Thickness
1/4 in
Outside Height
1/4 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Model QUS235CO, Grainger No. 4RR38
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin
Product Type
Divider
Electrostatic Discharge
Yes
For Container Type
ESD Hanging & Stacking Bin
Number of Dividers
6
Compatible Manufacturer Model Number
QUS235CO
Description
Bin Divider, For Bin Width 11 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QUS235CO, Electrostatic Discharge Electrostatic Discharge Conductive, Material Plastic, Overall Height 4 1/4 in, Overall Length 10 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 4RR38, Divider Direction Front to Back, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Surface Resistivity Less than 1.00 x 10� ohm/sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.