Zoro Homepage

Plastic Divider, Black, 10 in L, 5 1/4 in H, 6 PK

  • Mfr # DSS405

  • Zoro # G4795253


product price: $20.15
/pk 6, $3.36/ea

Key Features

Overall Height
5 1/4 in
Overall Width
7 in
Thickness
1/4 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSS405
Zoro #
G4795253
UPC #
651588199534
Country of Origin
United States

Dimensions

Overall Length
10 in
Overall Height
5 1/4 in
Overall Width
7 in
Thickness
1/4 in
For Bin Width
10 1/8 in
Material Thickness
1/4 in
Outside Height
1 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. SSB425, SSB445, SSB465, SSB485, Grainger No. 24K152, 24K155, 24K158, 24K160, 24K176, 24K179, 24K182, 24K184, 24K197, 24K201, 24K204, 24K206, 24K219, 24K222, 24K225, 24K227, 24K240, 24K243, 24K246, 24K248
Divider Direction
Side to Side
Used With Bin or Container Style
Shelf Bin
Electrostatic Discharge
No
Product Type
Divider
For Container Type
Plastic Shelf Bin
Number of Dividers
6
Compatible Manufacturer Model Number
SSB425, SSB445, SSB465, SSB485

Description

Bin Divider, For Bin Width 10 1/8 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number SSB425, SSB445, SSB465, SSB485, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 5 1/4 in, Overall Length 10 in, For Container Type Shelf Bin, Compatible Grainger Part Number 24K152, 24K155, 24K158, 24K160, 24K176, 24K179, 24K182, 24K184, 24K197, 24K201, 24K204, 24K206, 24K219, 24K222, 24K225, 24K227, 24K240, 24K243, 24K246, 24K248

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.