Zoro Homepage

Plastic Divider, Black, 10 in L, 7 1/2 in H, 50 PK

  • Mfr # DSB809/810/816

  • Zoro # G4803294


product price: $144.99
/pk 50, $2.90/ea
Free Shipping & Returns

Key Features

Overall Height
7 1/2 in
Overall Width
1/2 in
Thickness
1/4 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB809/810/816
Zoro #
G4803294
UPC #
651588201398
Country of Origin
United States

Dimensions

Overall Length
10 in
Overall Height
7 1/2 in
Overall Width
1/2 in
Thickness
1/4 in
For Bin Width
10 in
Material Thickness
1/4 in
Outside Height
8 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QSB809, QSB810, QSB816, Grainger No. 33Z310, 33Z311, 33Z312, 33Z313, 33Z314, 33Z315, 33Z319, 33Z320, 33Z321, 49H205, 49H209, 49H213
Divider Direction
Side to Side
Used With Bin or Container Style
Shelf Bin
For Container Type
Plastic Shelf Bin
Product Type
Bin Divider
Electrostatic Discharge
No
Number of Dividers
50
Compatible Manufacturer Model Number
QSB809, QSB810, QSB816

Description

Bin Divider, For Bin Width 10 in, Color Black, Number of Dividers 50, Compatible Manufacturer Model Number QSB809, QSB810, QSB816, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 7 1/2 in, Overall Length 10 in, For Container Type Shelf Bin, Compatible Grainger Part Number 33Z310, 33Z311, 33Z312, 33Z313, 33Z314, 33Z315, 33Z319, 33Z320, 33Z321, 49H205, 49H209, 49H213, Divider Direction Side to Side, Material Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.