Zoro Homepage

Plastic Divider, Black, 13 3/4 in L, 6 1/2 in H, 6 PK

  • Mfr # DUS240CO

  • Zoro # G3909175


product price: $56.69
/pk 6, $9.45/ea

Key Features

Overall Length
13 3/4 in
Overall Height
6 1/2 in
Overall Width
6 1/2 in
Thickness
1/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS240CO
Zoro #
G3909175
UPC #
094715569860
Country of Origin
United States

Dimensions

Overall Length
13 3/4 in
Overall Height
6 1/2 in
Overall Width
6 1/2 in
Thickness
1/4 in
For Bin Width
8 1/4 in
Material Thickness
1/4 in
Outside Height
1/4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Model QUS240CO, Grainger No. 4RR39
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back
For Container Type
ESD Hanging & Stacking Bin
Product Type
Divider
Electrostatic Discharge
Yes
Number of Dividers
6
Compatible Manufacturer Model Number
QUS240CO

Description

Bin Divider, For Bin Width 8 1/4 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QUS240CO, Electrostatic Discharge Electrostatic Discharge Conductive, Material Plastic, Overall Height 6 1/2 in, Overall Length 13 3/4 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 4RR39, Divider Direction Front to Back, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Surface Resistivity Less than 1.00 x 10� ohm/sq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.