Zoro Homepage

Plastic Divider, Black, 15 1/4 in L, 7 1/4 in H, 6 PK

  • Mfr # DL92080CO

  • Zoro # G3966261


product price: $36.39
/pk 6, $6.07/ea

Key Features

Overall Length
15 1/4 in
Overall Height
7 1/4 in
Thickness
1/4 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL92080CO
Zoro #
G3966261
UPC #
651588009598
Country of Origin
United States

Dimensions

Overall Length
15 1/4 in
Overall Height
7 1/4 in
Thickness
1/4 in
Material Thickness
1/4 in
For Bin Width
9 1/4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DG92080CO, Grainger No. 2TB31
Divider Direction
Front to Back
Product Type
Divider
Electrostatic Discharge
Yes
For Container Type
Compartmented Box
Compatible Manufacturer Model Number
DG92080CO
Number of Dividers
6

Description

Divider, Color Black, Compatible Manufacturer Model Number DG92080CO, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 9 1/4 in, Material Plastic, Number of Dividers 6, Overall Height 7 1/4 in, Overall Length 15 1/4 in, Overall Width Not Applicable, Surface Resistivity Less than 1.00 x 10� ohm/sq, Compatible Grainger Part Number 2TB31, Divider Direction Long Side, For Container Type Compartmented Box, Material Thickness 1/4 in, Product Type Divider, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.