Zoro Homepage

Plastic Divider, Black, 15 3/4 in L, 11 3/8 in H, 6 PK

  • Mfr # DS93120CO

  • Zoro # G3918144


product price: $63.99
/pk 6, $10.67/ea

Key Features

Overall Length
15 3/4 in
Overall Height
11 3/8 in
Thickness
1/4 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS93120CO
Zoro #
G3918144
UPC #
651588010198
Country of Origin
United States

Dimensions

Overall Length
15 3/4 in
Overall Height
11 3/8 in
Thickness
1/4 in
For Bin Width
15 5/8 in
Material Thickness
1/4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DG93120CO, Grainger No. 2TB35
Divider Direction
Side to Side
Product Type
Divider
Electrostatic Discharge
Yes
For Container Type
Compartmented Box
Number of Dividers
6
Compatible Manufacturer Model Number
DG93120CO

Description

Divider, Color Black, Compatible Manufacturer Model Number DG93120CO, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 15 5/8 in, Material Plastic, Number of Dividers 6, Overall Height 11 3/8 in, Overall Length 15 3/4 in, Overall Width Not Applicable, Surface Resistivity Less than 1.00 x 10� ohm/sq, Compatible Grainger Part Number 2TB35, Divider Direction Short Side, For Container Type Compartmented Box, Material Thickness 1/4 in, Product Type Divider, Package Quantity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.