Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Divider, Black, 15 3/4 in L, 5 1/4 in H, 6 PK

  • Mfr # DS93060CO

  • Zoro # G4144235


product price: $27.39
/pk 6, $4.57/ea

Key Features

Overall Length
15 3/4 in
Overall Height
5 1/4 in
Thickness
1/4 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS93060CO
Zoro #
G4144235
UPC #
651588010112
Country of Origin
United States

Dimensions

Overall Length
15 3/4 in
Overall Height
5 1/4 in
Thickness
1/4 in
For Bin Width
15 5/8 in
Material Thickness
1/4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DG93060CO, Grainger No. 2TB33
Divider Direction
Side to Side
Electrostatic Discharge
Yes
Product Type
Divider
For Container Type
Compartmented Box
Number of Dividers
6
Compatible Manufacturer Model Number
DG93060CO

Description

Divider, Color Black, Compatible Manufacturer Model Number DG93060CO, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 15 5/8 in, Material Plastic, Number of Dividers 6, Overall Height 5 1/4 in, Overall Length 15 3/4 in, Overall Width Not Applicable, Surface Resistivity Less than 1.00 x 10� ohm/sq, Compatible Grainger Part Number 2TB33, Divider Direction Short Side, For Container Type Compartmented Box, Material Thickness 1/4 in, Product Type Divider, Package Quantity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.