Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Divider, Black, 15 3/4 in L, 7 1/4 in H, 6 PK

  • Mfr # DS93080CO

  • Zoro # G4195554


product price: $33.75
/pk 6, $5.63/ea

Key Features

Overall Height
7 1/4 in
Thickness
1/4 in
Material
Plastic
Color
Black
ESD Conductive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS93080CO
Zoro #
G4195554
UPC #
651588010150
Country of Origin
United States

Dimensions

Overall Length
15 3/4 in
Overall Height
7 1/4 in
Thickness
1/4 in
For Bin Width
15 5/8 in
Material Thickness
1/4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DG93080CO, Grainger No. 2TB34
Divider Direction
Side to Side
Product Type
Divider
Electrostatic Discharge
Yes
For Container Type
Compartmented Box
Number of Dividers
6
Compatible Manufacturer Model Number
DG93080CO

Description

Divider, Color Black, Compatible Manufacturer Model Number DG93080CO, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 15 5/8 in, Material Plastic, Number of Dividers 6, Overall Height 7 1/4 in, Overall Length 15 3/4 in, Overall Width Not Applicable, Surface Resistivity Less than 1.00 x 10� ohm/sq, Compatible Grainger Part Number 2TB34, Divider Direction Short Side, For Container Type Compartmented Box, Material Thickness 1/4 in, Product Type Divider, Package Quantity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.