Zoro Homepage

Plastic Divider, Black, 15 in L, 7 1/4 in H, 6 PK

  • Mfr # DUS255

  • Zoro # G5194201


product price: $32.99
/pk 6, $5.50/ea

Key Features

Overall Length
15 in
Overall Height
7 1/4 in
Overall Width
7 1/4 in
Thickness
1/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS255
Zoro #
G5194201
UPC #
651588010679
Country of Origin
United States

Dimensions

Overall Length
15 in
Overall Height
7 1/4 in
Overall Width
7 1/4 in
Thickness
1/4 in
Material Thickness
1/4 in
For Bin Width
10 in
Outside Height
1/4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QUS255, Grainger No. 10H850, 1NTW4, 2TB26, 9G035
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back
For Container Type
Standard Hanging & Stacking Bin
Product Type
Divider
Electrostatic Discharge
No
Number of Dividers
6
Compatible Manufacturer Model Number
QUS255
Divider Color
Black

Description

Bin Divider, For Bin Width 10 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QUS255, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 7 1/4 in, Overall Length 15 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 10H850, 1NTW4, 2TB26, 9G035, Divider Direction Front to Back, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.