Zoro Homepage

Plastic Divider, Black, 16 3/4 in L, 1/4 in H

  • Mfr # DMS543

  • Zoro # G3393537


product price: $7.69
/ea

Key Features

Overall Length
16 3/4 in
Overall Height
1/4 in
Overall Width
10 1/2 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS543
Zoro #
G3393537
UPC #
651588009833
Country of Origin
United States

Dimensions

Overall Length
16 3/4 in
Overall Height
1/4 in
Overall Width
10 1/2 in
For Bin Width
16 3/4 in
Outside Height
1/4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
QMS543, Grainger No. 1UNJ2, 1VH53, 1VH54, 1VH55, 1VH56
Used With Bin or Container Style
Hopper Bin
Divider Direction
Front to Back
Electrostatic Discharge
No
For Container Type
Giant Hopper Bin
Product Type
Divider
Compatible Manufacturer Model Number
QMS543
Number of Dividers
1

Description

Bin Divider, For Bin Width 16 3/4 in, Color Black, Number of Dividers 1, Compatible Manufacturer Model Number QMS543, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 1/4 in, Overall Length 16 3/4 in, For Container Type Hopper Bin, Compatible Grainger Part Number 1UNJ2, 1VH53, 1VH54, 1VH55, 1VH56, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.