Zoro Homepage

Plastic Divider, Black, 17 in L, 10 1/4 in H, 6 PK

  • Mfr # DUS270

  • Zoro # G5194506


product price: $35.69
/pk 6, $5.95/ea

Key Features

Overall Length
17 in
Overall Height
10 1/4 in
Overall Width
10 1/4 in
Thickness
1/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS270
Zoro #
G5194506
UPC #
651588010778
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Height
10 1/4 in
Overall Width
10 1/4 in
Thickness
1/4 in
Material Thickness
1/4 in
For Bin Width
14 3/4 in
Outside Height
1/4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QUS270, Grainger No. 10H853, 1NTW7, 4RR42, 9JZ13
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back
For Container Type
Standard Hanging & Stacking Bin
Electrostatic Discharge
No
Product Type
Divider
Compatible Manufacturer Model Number
QUS270
Number of Dividers
6
Divider Color
Black

Description

Bin Divider, For Bin Width 14 3/4 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QUS270, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 10 1/4 in, Overall Length 17 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 10H853, 1NTW7, 4RR42, 9JZ13, Divider Direction Front to Back, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.