Zoro Homepage

Plastic Divider, Black, 17 in L, 9 1/2 in H, 6 PK

  • Mfr # DUS260CO

  • Zoro # G4045115


product price: $64.49
/pk 6, $10.75/ea

Key Features

Overall Length
17 in
Overall Height
9 1/2 in
Overall Width
9 1/2 in
Thickness
1/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS260CO
Zoro #
G4045115
UPC #
651588010730
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Height
9 1/2 in
Overall Width
9 1/2 in
Thickness
1/4 in
Material Thickness
1/4 in
For Bin Width
11 in
Outside Height
1/4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Model QUS260CO, Grainger No. 4RR42
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back
For Container Type
ESD Hanging & Stacking Bin
Electrostatic Discharge
Yes
Product Type
Divider
Number of Dividers
6
Compatible Manufacturer Model Number
QUS270CO

Description

Bin Divider, For Bin Width 11 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QUS270CO, Electrostatic Discharge Electrostatic Discharge Conductive, Material Plastic, Overall Height 9 1/2 in, Overall Length 17 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 4RR42, Divider Direction Front to Back, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Surface Resistivity Less than 1.00 x 10� ohm/sq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.