Plastic Divider, Black, 22 1/2 in L, 17 1/2 in H, 6 PK
Mfr # DS93030CO
Zoro # G4028394
product price: $22.60
/pk 6, $3.77/eaKey Features
Overall Length
22 1/2 in
Overall Height
17 1/2 in
Thickness
1/4 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS93030CO
Zoro #
G4028394
UPC #
651588010075
Country of Origin
United States
Dimensions
Overall Length
22 1/2 in
Overall Height
17 1/2 in
Thickness
1/4 in
For Bin Width
15 5/8 in
Material Thickness
1/4 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DG93030CO, Grainger No. 2TB32
Divider Direction
Side to Side
Product Type
Divider
Electrostatic Discharge
Yes
For Container Type
Compartmented Box
Compatible Manufacturer Model Number
DG93030CO
Number of Dividers
6
Description
Divider, Color Black, Compatible Manufacturer Model Number DG93030CO, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 15 5/8 in, Material Plastic, Number of Dividers 6, Overall Height 2 in, Overall Length 15 in, Overall Width 17 1/2 in, Surface Resistivity Less than 1.00 x 10¿ ohm/sq, Compatible Grainger Part Number 2TB32, Divider Direction Short Side, For Container Type Compartmented Box, Material Thickness 1/4 in, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.