Plastic Divider, Black, 28 3/8 in L, 11 1/4 in H
Mfr # DUS975
Zoro # G4803276
product price: $18.99
/eaKey Features
Overall Length
28 3/8 in
Overall Height
11 1/4 in
Overall Width
11 1/4 in
Thickness
1/4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS975
Zoro #
G4803276
UPC #
651588175477
Country of Origin
United States
Dimensions
Overall Length
28 3/8 in
Overall Height
11 1/4 in
Overall Width
11 1/4 in
Thickness
1/4 in
For Bin Width
16 in
Material Thickness
1/4 in
Outside Height
1/4 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QUS975, Grainger No. 1UVR1, 2KVX6, 2KVX7, 2ZMW7
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin
Product Type
Divider
Electrostatic Discharge
No
For Container Type
Standard Hanging & Stacking Bin
Number of Dividers
1
Compatible Manufacturer Model Number
QUS975
Description
Bin Divider, For Bin Width 16 in, Color Black, Number of Dividers 1, Compatible Manufacturer Model Number QUS975, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 11 1/4 in, Overall Length 28 3/8 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 1UVR1, 2KVX6, 2KVX7, 2ZMW7, Divider Direction Front to Back, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.