Plastic Divider, Black, 28 3/8 in L, 14 1/4 in H
Mfr # DUS976
Zoro # G4803285
product price: $19.29
/eaKey Features
Overall Length
28 3/8 in
Overall Height
14 1/4 in
Overall Width
14 1/4 in
Thickness
1/4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS976
Zoro #
G4803285
UPC #
651588175491
Country of Origin
United States
Dimensions
Overall Length
28 3/8 in
Overall Height
14 1/4 in
Overall Width
14 1/4 in
Thickness
1/4 in
For Bin Width
14 in
Material Thickness
1/4 in
Outside Height
1/4 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QUS976, Grainger No. 1UVR3, 2KVY1, 2KVY2, 2ZMW8
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin
For Container Type
Standard Hanging & Stacking Bin
Product Type
Divider
Electrostatic Discharge
No
Number of Dividers
1
Compatible Manufacturer Model Number
QUS976
Description
Bin Divider, For Bin Width 14 in, Color Black, Number of Dividers 1, Compatible Manufacturer Model Number QUS976, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 14 1/4 in, Overall Length 28 3/8 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 1UVR3, 2KVY1, 2KVY2, 2ZMW8, Divider Direction Front to Back, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.