Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Divider, Black, 32 1/2 in L, 16 9/16 in H

  • Mfr # DUS993/995/997

  • Zoro # G5385746


product price: $29.31
/ea

Key Features

Overall Length
32 1/2 in
Overall Height
16 9/16 in
Overall Width
17 1/2 in
Thickness
1/2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS993/995/997
Zoro #
G5385746
UPC #
651588175514
Country of Origin
United States

Dimensions

Overall Length
32 1/2 in
Overall Height
16 9/16 in
Overall Width
17 1/2 in
Thickness
1/2 in
Material Thickness
1/2 in
For Bin Width
14 in, 17 3/8 in, 21 3/8 in
Outside Height
1/4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QUS993BL, QUS993RD, QUS993YL, QUS994MOBBL, QUS994MOBRD, QUS994MOBYL, QUS995BL, QUS995RD, QUS995YL, QUS996MOBBL, QUS997BL, QUS996MOBYL, QUS996MOBRD, QUS997BL, QUS997RD, QUS997YL, QUS998MOBBL, QUS998MOBYL, QUS998MOBRD, Grainger No. 2ZMV4, 2ZMV5, 2ZMV6, 2ZMW9, 2ZMX1, 2ZMX2, 2ZMX3, 2ZMX4, 2ZMX5
Used With Bin or Container Style
Hopper Bin
Divider Direction
Front to Back
Electrostatic Discharge
No
Product Type
Divider
For Container Type
Giant Hopper Bin
Number of Dividers
1
Compatible Manufacturer Model Number
QUS993, QUS995, QUS997

Description

Bin Divider, For Bin Width 14 in, 17 3/8 in, 21 3/8 in, Color Black, Number of Dividers 1, Compatible Manufacturer Model Number QUS993, QUS995, QUS997, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 16 5/8 in, Overall Length 32 1/2 in, For Container Type Hopper Bin, Compatible Grainger Part Number 2ZMV4, 2ZMV5, 2ZMV6, 2ZMW9, 2ZMX1, 2ZMX2, 2ZMX3, 2ZMX4, 2ZMX5, Divider Direction Front to Back, Material Thickness 1/2 in, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.