Plastic Divider, Black, 4 1/8 in L, 1/2 in H, 50 PK
Mfr # DSB201/203/205
Zoro # G3011626
product price: $54.49
/pk 50, $1.09/eaKey Features
Overall Length
4 1/8 in
Overall Height
1/2 in
Overall Width
3 3/4 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSB201/203/205
Zoro #
G3011626
UPC #
651588123591
Country of Origin
United States
Dimensions
Overall Length
4 1/8 in
Overall Height
1/2 in
Overall Width
3 3/4 in
For Bin Width
3 in
Outside Height
1/2 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 2ZMN8, 2ZMP9, 2ZMR7, 2ZMR8,2ZMP3, 2ZMT6, 2ZMT7, 2ZMU5, 2ZMU6, Grainger No. 2ZMN8, 2ZMP3, 2ZMP6, 2ZMR9, 2ZMT1, 2ZMT6, 2ZMT7, 2ZMU5, 2ZMU6, 49H215, 49H218, 49H222
Divider Direction
Side to Side
Used With Bin or Container Style
Shelf Bin
Product Type
Divider
Electrostatic Discharge
No
For Container Type
Plastic Shelf Bin
Number of Dividers
50
Compatible Manufacturer Model Number
QSB201, QSB203, QSB205
Description
Bin Divider, For Bin Width 3 in, Color Black, Number of Dividers 50, Compatible Manufacturer Model Number QSB201, QSB203, QSB205, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 1/2 in, Overall Length 4 1/8 in, For Container Type Shelf Bin, Compatible Grainger Part Number 2ZMN8, 2ZMP3, 2ZMP6, 2ZMR9, 2ZMT1, 2ZMT6, 2ZMT7, 2ZMU5, 2ZMU6, 49H215, 49H218, 49H222, Divider Direction Side to Side, Overall Width Not Applicable, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.