Zoro Homepage

Plastic Divider, Black, 4 3/4 in L, 2 13/16 in H, 6 PK

  • Mfr # DUS210CO

  • Zoro # G4176496


product price: $14.49
/pk 6, $2.42/ea

Key Features

Overall Height
2 13/16 in
Overall Width
2 3/4 in
Material
Plastic
Color
Black
ESD Conductive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS210CO
Zoro #
G4176496
UPC #
651588010358
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Overall Height
2 13/16 in
Overall Width
2 3/4 in
For Bin Width
4 1/8 in
Outside Height
1/4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. QUS210, Grainger No. 4RR35
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back
Electrostatic Discharge
Yes
Product Type
Divider
For Container Type
ESD Hanging & Stacking Bin
Number of Dividers
6
Compatible Manufacturer Model Number
QUS210

Description

Bin Divider, For Bin Width 4 1/8 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QUS210, Electrostatic Discharge Electrostatic Discharge Conductive, Material Plastic, Overall Height 2 7/8 in, Overall Length 4 3/4 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 4RR35, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider, Surface Resistivity Less than 1.00 x 10� ohm/sq, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.