Plastic Divider, Black, 5 1/2 in L, 2 1/4 in H, 4 PK
Mfr # DIV401
Zoro # G4285382
product price: $4.59
/pk 4, $1.15/eaKey Features
Overall Length
5 1/2 in
Overall Height
2 1/4 in
Overall Width
4 5/8 in
Thickness
1/4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIV401
Zoro #
G4285382
UPC #
651588009314
Country of Origin
United States
Dimensions
Overall Length
5 1/2 in
Overall Height
2 1/4 in
Overall Width
4 5/8 in
Thickness
1/4 in
For Bin Width
5 1/8 in
Material Thickness
1/4 in
Outside Height
3 3/4 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QED401BL, QED401GY, QED401RD, QED401YL, Grainger No. 1NTR8, 2KWA6, 2KWA7, 2KWA8
Used With Bin or Container Style
Drawer Bin
Divider Direction
Side to Side
Product Type
Divider
For Container Type
Drawer Bin
Electrostatic Discharge
No
Number of Dividers
4
Compatible Manufacturer Model Number
QED401
Description
Bin Divider, For Bin Width 5 1/8 in, Color Black, Number of Dividers 4, Compatible Manufacturer Model Number QED401, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 2 1/4 in, Overall Length 5 1/2 in, For Container Type Drawer Bin, Compatible Grainger Part Number 1NTR8, 2KWA6, 2KWA7, 2KWA8, Divider Direction Side to Side, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.