Zoro Homepage

Plastic Divider, Black, 5 1/2 in L, 4 in H, 50 PK

  • Mfr # DSB102/104/106CO

  • Zoro # G4770096


product price: $92.89
/pk 50, $1.86/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/2 in
Overall Height
4 in
Overall Width
3 1/4 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB102/104/106CO
Zoro #
G4770096
UPC #
651588009079
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Overall Height
4 in
Overall Width
3 1/4 in
For Bin Width
6 5/8 in
Outside Height
1/2 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. QSB102, QSB104, QSB106, Grainger No. 5LY63, 5LY65
Divider Direction
Side to Side
Used With Bin or Container Style
Hang and Stack Bin
Electrostatic Discharge
Yes
Product Type
Divider
For Container Type
ESD Hanging & Stacking Bin
Number of Dividers
50
Compatible Manufacturer Model Number
QSB102, QSB104, QSB106

Description

Bin Divider, For Bin Width 6 5/8 in, Color Black, Number of Dividers 50, Compatible Manufacturer Model Number QSB102, QSB104, QSB106, Electrostatic Discharge Electrostatic Discharge Conductive, Material Plastic, Overall Height 4 in, Overall Length 5 1/2 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 5LY63, 5LY65, Divider Direction Side to Side, Overall Width Not Applicable, Product Type Divider, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.