Zoro Homepage

Plastic Divider, Black, 5-3/4 in L, 3 in H, 50 PK

  • Mfr # DSB101/103/105

  • Zoro # G4110784


product price: $20.99
/pk 50, $0.42/ea

Key Features

Overall Height
3 in
Overall Width
3 in
Thickness
1/4 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB101/103/105
Zoro #
G4110784
UPC #
651588010211
Country of Origin
United States

Dimensions

Overall Length
5-3/4 in
Overall Height
3 in
Overall Width
3 in
Thickness
1/4 in
Material Thickness
1/4 in
For Bin Width
3 in
Outside Height
1/2 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QSB101, QSB103, QSB105, Grainger No. 1NTX1, 1NTX5, 1NTY1, 4RR27, 4RR28, 5LY64, 6ECE9, 6ECF3, 6GAR6, 8C789, 8C915, 8C969, 8NEH6, 8NEH9, 8PCC0, 8RPC7, 8VMV3, 8X097, 8Y082, 9DUX0, 9JYL1, 9ME43, 9ME44, 9ME53, 9TZU7, 9U072, 9WU23
Used With Bin or Container Style
Shelf Bin
Divider Direction
Side to Side
For Container Type
Plastic Shelf Bin
Product Type
Shelf Bin Divider
Electrostatic Discharge
No
Number of Dividers
50
Compatible Manufacturer Model Number
QSB101, QSB103, QSB105
Divider Color
Black

Description

Bin Divider, For Bin Width 3 in, Color Black, Number of Dividers 50, Compatible Manufacturer Model Number QSB101, QSB103, QSB105, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 3 1/2 in, Overall Length 3 in, For Container Type Shelf Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.