Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Plastic Divider, Black, 5 in L, 3 in W, 3 in H, 6 PK DUS200

Plastic Divider, Black, 5 in L, 3 in W, 3 in H, 6 PK (Discontinued)

  • Mfr # DUS200
  • Zoro # G4803364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS200
Zoro #
G4803364
UPC #
651588167618
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Height
3 in
Overall Width
3 in
Thickness
1/4 in
Material Thickness
1/4 in
For Bin Width Range
Narrower than 6 in
For Bin Width
3 1/2 in
Outside Height
1/5 in
Overall LxH
5 in x 3 in
Overall Length Range
Shorter than 6 in
Overall Height Range
Shorter than 4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QUS200, Grainger No. 10H835, 15D808, 15D809, 15D810, 15D811, 15D812, 15D813, 43Y401, 43Y402
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back
Product Type
Divider
Electrostatic Discharge
No
For Container Type
Standard Hanging & Stacking Bin
Compatible Manufacturer Model Number
QUS200
Number of Dividers
6

Description

Divider, For Bin Width 3 1/2 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QUS200, Electrostatic Discharge No, Material Plastic, Overall Height 3 in, Overall Length 5 in, For Container Type Standard Hanging & Stacking Bin, Compatible Grainger Part Number 10H835, 15D808, 15D809, 15D810, 15D811, 15D812, 15D813, 43Y401, 43Y402, Divider Direction Front to Back, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.