Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Divider, Black, 6 3/4 in L, 2 13/16 in H, 6 PK

  • Mfr # DUS220CO

  • Zoro # G4230125


product price: $14.99
/pk 6, $2.50/ea

Key Features

Overall Height
2 13/16 in
Overall Width
2 3/4 in
Material
Plastic
Color
Black
ESD Conductive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS220CO
Zoro #
G4230125
UPC #
651588010396
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Overall Height
2 13/16 in
Overall Width
2 3/4 in
For Bin Width
4 1/8 in
Outside Height
1/4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. QUS220, Grainger No. 4RR36
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back
Product Type
Divider
Electrostatic Discharge
Yes
For Container Type
ESD Hanging & Stacking Bin
Compatible Manufacturer Model Number
QUS220
Number of Dividers
6

Description

Bin Divider, For Bin Width 4 1/8 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QUS220, Electrostatic Discharge Electrostatic Discharge Conductive, Material Plastic, Overall Height 2 7/8 in, Overall Length 6 3/4 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 4RR36, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider, Surface Resistivity Less than 1.00 x 10� ohm/sq, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.