Zoro Homepage

Plastic Gray, 7 in L

  • Mfr # DS91050

  • Zoro # G108639253


product price: $12.85
/ea

Key Features

Overall Length
7 in
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS91050
Zoro #
G108639253
UPC #
651588009895
Country of Origin
United States

Dimensions

Overall Length
7 in

Details

Material
Plastic
Color
Gray

Description

Durable, corrosion resistant plastic dividers help compartmentalize your grid boxes and dividable containers for efficient, organized storage. Grid Container Dividers are slotted to accept cross interlocking with Length Dividers sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.