Zoro Homepage

Plastic Long Bin Dividers, Black, 10 in L, 4 in H, 24 PK

  • Mfr # DSB118/122

  • Zoro # G615920943


product price: $77.79
/pk 24, $3.24/ea
Free Shipping & Returns

Key Features

For Container Type
Shelf Bin
Material
Plastic
Overall Width
15 in
Color
Black
Electrostatic Discharge
Not Electrostatic Discharge Conductive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB118/122
Zoro #
G615920943
UPC #
651588344729
Country of Origin
United States

Dimensions

Overall Width
15 in
For Bin Width
15 in
Overall Length
10 in
Overall Height
4 in

Details

For Container Type
Shelf Bin
Material
Plastic
Color
Black
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Item
Long Bin Dividers
Divider Direction
Front to Back
Product Type
Divider
Compatible Manufacturer Model Number
QSB118, QSB122

Description

Bin dividers, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.