Zoro Homepage

Plastic Long Bin Dividers, Black, 10 in L, 4 in H, 6 PK

  • Mfr # LDSB118

  • Zoro # G715920911


product price: $19.65
/pk 6, $3.28/ea

Key Features

Divider Direction
Side to Side
Product Type
Divider
Color
Black
For Bin Width
15 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDSB118
Zoro #
G715920911
UPC #
651588344682
Country of Origin
United States

Dimensions

Overall Height
4 in
For Bin Width
15 in
Overall Width
15 in
Overall Length
10 in

Details

Divider Direction
Side to Side
Product Type
Divider
Color
Black
Item
Long Bin Dividers
Material
Plastic
For Container Type
Shelf Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Compatible Manufacturer Model Number
QSB118

Description

Long bin dividers, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.