Zoro Homepage

Plastic Long Bin Dividers, Black, 10 in L, 6 in H, 24 PK

  • Mfr # DSB218/222

  • Zoro # G915920926


product price: $110.99
/pk 24, $4.62/ea
Free Shipping & Returns

Key Features

For Container Type
Shelf Bin
Overall Width
15 in
Color
Black
Overall Length
10 in
Divider Direction
Front to Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB218/222
Zoro #
G915920926
UPC #
651588344781
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
15 in
Overall Length
10 in
For Bin Width
15 in

Details

For Container Type
Shelf Bin
Color
Black
Divider Direction
Front to Back
Product Type
Divider
Material
Plastic
Item
Long Bin Dividers
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Compatible Manufacturer Model Number
QSB218, QSB222

Description

Bin dividers, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.