
Plastic Long Bin Dividers, Black, 16 in L, 4 in H, 6 PK
Mfr # LDSB122
Zoro # G715920935
product price: $31.19
/pk 6, $5.20/eaKey Features
Divider Direction
Side to Side
For Container Type
Shelf Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Overall Width
15 in
Product Type
Divider
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDSB122
Zoro #
G715920935
UPC #
651588344705
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
15 in
For Bin Width
15 in
Overall Length
16 in
Details
Divider Direction
Side to Side
For Container Type
Shelf Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Item
Long Bin Dividers
Product Type
Divider
Color
Black
Material
Plastic
Compatible Manufacturer Model Number
QSB122
Description
Long bin dividers, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.