Zoro Homepage

Plastic Long Bin Dividers, Black, 16 in L, 6 in H, 6 PK

  • Mfr # LDSB222

  • Zoro # G115920856


product price: $34.69
/pk 6, $5.78/ea

Key Features

Overall Width
15 in
Electrostatic Discharge
Not Electrostatic Discharge Conductive
For Container Type
Shelf Bin
For Bin Width
15 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDSB222
Zoro #
G115920856
UPC #
651588344767
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
15 in
Overall Length
16 in
For Bin Width
15 in

Details

Electrostatic Discharge
Not Electrostatic Discharge Conductive
For Container Type
Shelf Bin
Color
Black
Product Type
Divider
Item
Long Bin Dividers
Material
Plastic
Divider Direction
Side to Side
Compatible Manufacturer Model Number
QSB222

Description

Long bin dividers, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.