Storage Shelving, Ventilated Style, 24 D, 30 W, 72 H, 4 Shelves, Blue/Ivory

  • Mfr # RPWR72-2430E

  • Zoro # G6510170


product price:  $321.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shelving Style
Ventilated
Overall Height
72
Number of Shelves
4
Material
Metal/Plastic
Color
Blue/Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPWR72-2430E
Zoro #
G6510170
UPC #
651588047682
Country of Origin
China

Dimensions

Overall Width
30
Overall Depth
24
Overall Height
72
Depth
24 in
Width
30 in
Height
72 in

Details

Item
Storage Shelving
Shelving Style
Ventilated
Number of Shelves
4
Material
Metal/Plastic
Color
Blue/Ivory
Includes
(4) wire frames, (4) plastic wire mats, (4) posts, and (4) packs of split sleeves (4 pairs each)
Shelf Capacity
600 lbs
Finish
Anti Bacterial Blue
Capacity
600 lbs

Description

Shelving Unit,4-Shlf,24 In.x30 In.x72 In.,Blu/Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.