Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene, Divider Box, Black, 10 7/8 in L, 5 in H

  • Mfr # DG91050CO

  • Zoro # G3322733


product price: $18.39
/ea

Key Features

Color
Black
Load Capacity
50 lb
Material
Polypropylene
Overall Length
10 7/8 in
Overall Width
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG91050CO
Zoro #
G3322733
UPC #
651588008430
Country of Origin
United States

Dimensions

Overall Length
10 7/8 in
Overall Width
8 1/4 in
Overall Height
5 in
Inside Height
4 1/2 in
Inside Length
9 3/16 in
Inside Width
6 9/16 in
Bottom Inside Width
6 5/8 in
Outside Height
5 in
Bottom Inside Length
9 1/4 in

Details

Color
Black
Load Capacity
50 lb
Material
Polypropylene
Item
Divider Box
Volume Capacity
0.15 cu ft
Nestable
No
ESD Conductive
Yes
For Use With
Mfr. No. DL91050CO and DS91050CO, COV91000CO
Shape
Rectangular
Weight Capacity
100 lb
Electrostatic Discharge
Yes
Series
DG91050
Number of Long Divider Slots
6
Includes Lid
Lid Not Included
Standards
Mil-B81075B and ASTM-D257
No. of Divider Slots Short
7
Number of Short Divider Slots
6
Includes Dividers
Dividers Not Included
Use Lid Number
Mfr. No. COV91000CO
Surface Resistivity
Less than 1 x 10¿ ohm/sq

Description

Divider Box, Color Black, Divider Color Not Applicable, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 6, Number of Short Divider Slots 6, Overall Height 5 in, Overall Length 10 7/8 in, Overall Width 8 1/4 in, Surface Resistivity Less than 1 x 10� ohm/sq, Volume Capacity 0.15 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products