Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene, Divider Box, Clear, 10 7/8 in L, 3 1/2 in H

  • Mfr # DG91035CL

  • Zoro # G3631932


product price: $10.85
/ea

Key Features

Load Capacity
50 lb
Material
Polypropylene
Overall Length
10 7/8 in
Overall Width
8 1/4 in
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG91035CL
Zoro #
G3631932
UPC #
651588188132
Country of Origin
United States

Dimensions

Overall Length
10 7/8 in
Overall Width
8 1/4 in
Overall Height
3 1/2 in
Inside Width
6 9/16 in
Inside Length
9 3/16 in
Inside Height
3 in
Bottom Inside Length
9 1/4 in
Outside Height
3 1/2 in
Bottom Inside Width
6 5/8 in

Details

Color
Clear
Load Capacity
50 lb
Material
Polypropylene
Item
Divider Box
Volume Capacity
0.1 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DS91035, DL91035, COV91000CL
Shape
Rectangular
Weight Capacity
50 lb
Electrostatic Discharge
No
Series
DG91035
Includes Lid
Lid Not Included
Includes Dividers
Dividers Not Included
No. of Divider Slots Short
7
Number of Long Divider Slots
6
Number of Short Divider Slots
6
Use Lid Number
Mfr. No. COV91000CL
Surface Resistivity
Less than 1 x 10¿ ohm/sq

Description

Divider Box, Color Clear, Divider Color Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 6, Number of Short Divider Slots 6, Overall Height 3 1/2 in, Overall Length 10 7/8 in, Overall Width 8 1/4 in, Surface Resistivity Less than 1 x 10� ohm/sq, Volume Capacity 0.1 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.