Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene, Divider Box, Gray, 22 1/2 in L, 8 in H

  • Mfr # DG93080GY

  • Zoro # G3816556


product price: $33.79
/ea

Key Features

Color
Gray
Load Capacity
50 lb
Material
Polypropylene
Overall Length
22 1/2 in
Overall Width
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG93080GY
Zoro #
G3816556
UPC #
651588008935
Country of Origin
United States

Dimensions

Overall Length
22 1/2 in
Overall Width
17 1/2 in
Overall Height
8 in
Inside Width
15 5/8 in
Inside Length
20 5/8 in
Inside Height
7 1/2 in
Bottom Inside Width
15 5/8 in
Outside Height
8 in
Bottom Inside Length
20 5/8 in

Details

Color
Gray
Load Capacity
50 lb
Material
Polypropylene
Item
Divider Box
Volume Capacity
1.39 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DS93080, DL93080, COV93000CO
Shape
Rectangular
Weight Capacity
50 lb
Electrostatic Discharge
No
Series
DG93080
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
6
Number of Short Divider Slots
6
Includes Lid
Lid Not Included
No. of Divider Slots Short
15
Use Lid Number
Mfr. No. COV93000CO
Surface Resistivity
Less than 1 x 10¿ ohm/sq

Description

Divider Box, Color Gray, Divider Color Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 6, Number of Short Divider Slots 6, Overall Height 8 in, Overall Length 22 1/2 in, Overall Width 17 1/2 in, Surface Resistivity Less than 1 x 10� ohm/sq, Volume Capacity 1.39 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.