Zoro Homepage

Polypropylene, Divider Box, Red, 10 7/8 in L, 3 1/2 in H

  • Mfr # DG91035RD

  • Zoro # G3816355


product price: $8.49
/ea

Key Features

Load Capacity
50 lb
Material
Polypropylene
Overall Length
10 7/8 in
Overall Width
8 1/4 in
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG91035RD
Zoro #
G3816355
UPC #
651588008393
Country of Origin
United States

Dimensions

Overall Length
10 7/8 in
Overall Width
8 1/4 in
Overall Height
3 1/2 in
Inside Width
6 9/16 in
Inside Length
9 3/16 in
Inside Height
3 in
Outside Height
3 1/2 in
Bottom Inside Length
9 1/4 in
Bottom Inside Width
6 5/8 in

Description

Divider Box, Color Red, Divider Color Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 6, Number of Short Divider Slots 6, Overall Height 3 1/2 in, Overall Length 10 7/8 in, Overall Width 8 1/4 in, Surface Resistivity Less than 1 x 10¿ ohm/sq, Volume Capacity 0.1 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.