polypropylene, Parts Cabinet With Drawers, 11-3/8 in D x 11-3/4 in W

  • Mfr # QIC-12123GY

  • Zoro # G1819478


product price:  $85.19
/ea
Free Shipping & Returns

Key Features

Number of Drawers
14
Material
polypropylene
Color
Gray
Bin Cabinet Style
Interlocking Storage Cabinet
Overall Depth
11-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIC-12123GY
Zoro #
G1819478
UPC #
651588018958
Country of Origin
United States

Dimensions

Overall Depth
11-3/8 in
Overall Width
11-3/4 in
Depth
11-3/8"
Width
11-3/4"

Details

Item
Parts Cabinet With Drawers
Number of Drawers
14
Material
polypropylene
Color
Gray
Bin Cabinet Style
Interlocking Storage Cabinet
Bin Color
Gray
Number of Bins
12

Description

Cabinet,14 Drawers,11.38x11.75x11in,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.