
PROFORM WIRE ADD ON UNIT
Mfr # AD86-1472P
Zoro # G416527723
product price: $438.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Number of Shelves
4
Color
Epoxy Coated, Green
Overall Width
14 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD86-1472P
Zoro #
G416527723
UPC #
651588178751
Country of Origin
China
Dimensions
Overall Width
14 in
Overall Height
86 in
Length
72 in
Details
Load Capacity
600-800 lb
Number of Shelves
4
Color
Epoxy Coated, Green
Material
Carbon Steel
Item
Shelving Unit Wire
Description
Wire Shelving Add-On Kit, 72''W x 14''D x 86''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, green epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.