Zoro Homepage

PRONGED DRYING RACK 1-1/2in SPACING

  • Mfr # QPDR1

  • Zoro # G616553416


product price: $26.99
/ea

Key Features

Color
Gray
Length
24 in
Width
12 in
Material
Polypropylene
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPDR1
Zoro #
G616553416
UPC #
651588197745
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Height
1.5 in

Details

Color
Gray
Item
Drying Rack Universal Parts and Accessories
Material
Polypropylene

Description

Millenia Pronged Drying Rack Section, 12''W x 24''D, 1.5'' spacing between prongs, made of heavy duty polypropylene, gray finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.